
GHSLabel, 1/2inH, 1-3/4inW, Film, PK1500
Mfr # 7278260518
Zoro # G2119243
product price:Â $39.79
/pk 1500, $0.03/ea
Sold in multiples of 5 for $198.95
Key Features
Labels per Sheet
60
Color
White
Material
Film
Width
9.44 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7278260518
Zoro #
G2119243
UPC #
072782605186
Country of Origin
United States
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
UltraDuty GHS Chemical Labels,Pe,PK1500
Labels per Sheet
60
Color
White
Material
Film
Adhesive
Permanent
Hazard Communication Standard
GHS
Shape
Rectangle
Number of Labels
1,500
Product Type
GHS Chemical Labels
Description
GHS Label, Adhesive Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1/2 in, Material Film, Maximum Service Temperature 190 Degrees F, Minimum Service Temperature -45 Degrees F, Preprinted Images Not Applicable, Preprinted Text Not Applicable, Product Type GHS Label, Retroreflective Grade Non-Reflective, Standards OSHA, Thickness 6.5 mil, Width 1 3/4 in, Number of Labels 1,500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.