Zoro Homepage

Glossy Clear Shipping Labels, PK100

  • Mfr # 06522

  • Zoro # G616262134


product price: $19.79
/pk 100, $0.20/ea
Sold in multiples of 5 for $98.95

Key Features

Material
Film
Width
9.44 in
Length
12.09 in
Color
Clear
Overall Depth
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06522
Zoro #
G616262134
UPC #
072782065225
Country of Origin
United States

Dimensions

Width
9.44 in
Length
12.09 in
Overall Depth
0.13 in
Core Dia.
2" x 4"

Details

Material
Film
Color
Clear
Item
Glossy Clear Shipping Labels
No. of Labels
100
Shape
Rectangle
Adhesive
Permanent
Label Maker Tape Finish
Glossy

Description

Glossy Clear Shipping Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.