Glossy White Labels, PK60
Mfr # 22891
Zoro # G616245717
product price: $18.79
/pk 60, $0.31/eaSold in multiples of 5 for $93.95
Key Features
Shape
Round
Adhesive
Permanent
Width
9.44 in
Length
12.09 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22891
Zoro #
G616245717
UPC #
072782228910
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Shape
Round
Adhesive
Permanent
Item
Glossy White Labels
Material
Paper
Color
White
Labels per Sheet
6
Description
Glossy White Labels, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.