Glossy White Labels, PK80
Mfr # 22890
Zoro # G216245834
product price: $18.69
/pk 80, $0.23/eaSold in multiples of 5 for $93.45
Key Features
Adhesive
Permanent
Width
9.44 in
Shape
Rectangle
Length
12.09 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22890
Zoro #
G216245834
UPC #
072782228903
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Adhesive
Permanent
Shape
Rectangle
Color
White
Labels per Sheet
8
Item
Glossy White Labels
Material
Paper
Description
Glossy White Labels, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.