Greeting Cards, 97 Brightness, 4 1/4in x 5 1/2in, Matte, Heavyweight, White, 6PK
- Mfr # 3266
- Zoro # G823365406
product price:Â
$
14.95
/pk of 6, $2.49/ea
Key Features
Recycled Content
0%
Application
Birthday, Inkjet Printing, Wedding, Greeting Card, Invitation
Features
Double-sided, Foldable, Micro Perforated, Pre-scored, Smooth Edge
Grammage
216 gsm
Total Number of Sheets
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3266
- Zoro #
- G823365406
- UPC #
- 72782032661
- Country of Origin
- Mexico
- Recycled Content
- 0%
- Application
- Birthday, Inkjet Printing, Wedding, Greeting Card, Invitation
- Features
- Double-sided, Foldable, Micro Perforated, Pre-scored, Smooth Edge
- Grammage
- 216 gsm
- Total Number of Sheets
- 20
- Finish
- Matte
- Paper Weight
- 80 lb
- Brightness
- 97
- Print Technology
- Inkjet
- Color
- White
- Item
- Greeting Card
Dimensions
- Sheet Size
- 4-1/4 in x 5-1/2 in
Description
High-quality, matte-coated stock for vivid color and photo printing, Create cards for every occasion, Free online templates, For inkjet printers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.