Handwrite-Only Self-Adhesive Round Color-Coding Labels in Dispensers, 0.25 in dia, Yellow, 450PK
Mfr # 5792/TD5732
Zoro # G216454502
product price: $5.19
/pk 450, $0.01/eaSold in multiples of 3 for $15.57
Key Features
Includes
(1) Dispenser
Label Color
Yellow
Material
Paper
Labels per Roll
450
Printer Series Compatibility
Handwrite Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5792/TD5732
Zoro #
G216454502
UPC #
-
Country of Origin
Mexico
Details
Includes
(1) Dispenser
Label Color
Yellow
Material
Paper
Labels per Roll
450
Printer Series Compatibility
Handwrite Only
Item
Color-Coding Labels
Adhesive
Permanent Self-Adhesive
Description
Permanent color coding labels are the ideal tool for keeping track of files, inventory, scheduling and more. Vivid colors help you color-code files or documents, price sale items, make your calendar come alive and more. The labels are permanent so theyre sure to stick around. Since theyre great for document and inventory control, routing, organizing, highlighting, price marking and scheduling, youll enjoy extreme versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.