
Handwritten Labels, 3/4 in Label W, 3/4 in Label H, 28 Labels per Sheet Black
Mfr # 727825459
Zoro # G0374066
product price: $6.49
/pk 36, $0.18/eaKey Features
Label Height
3/4 in
Labels per Sheet
28
Color
Black
Material
Paper
Adhesive
Repositionable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
727825459
Zoro #
G0374066
UPC #
072782054595
Country of Origin
Mexico
Dimensions
Label Height
3/4 in
Height
3/4"
Width
3/4"
Label Width
3/4 in
Details
Item
Handwritten Labels
Labels per Sheet
28
Color
Black
Material
Paper
Adhesive
Repositionable
Style
Multipurpose Identification
Avery Template Number
5,459
No. of Labels
1008
Total Number of Labels
1,008
Shape
Round
Features
Self-adhesive
Description
Handwritten Labels, Label Height 3/4 in, Label Width 3/4 in, Color Black, Adhesive Repositionable, Material Paper, Labels per Sheet 28, Total Number of Labels 1,008, Avery Template Number 5,459, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.