Zoro Homepage

Hanging File Folder Tabs and Inser, PK20

  • Mfr # 6727

  • Zoro # G202683770


product price: $3.99
/pk 20, $0.20/ea
Sold in multiples of 36 for $143.64

Key Features

Width
5.36 in
Color
Clear
Material
Film
Outside Length
3.65 in
Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6727
Zoro #
G202683770
UPC #
072782067274
Country of Origin
China

Dimensions

Width
5.36 in
Outside Length
3.65 in
Depth
0.6 in

Details

Item
Hanging File Folder Tabs and Inser,PK20
Color
Clear
Material
Film
No. of Labels
20

Description

Hanging File Folder Tabs and Inser,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.