Zoro Homepage

Hanging Storage 3 Ring Binder, 1 in Round

  • Mfr # 14802

  • Zoro # G616261878


product price: $14.19
/ea
Sold in multiples of 12 for $170.28

Key Features

Ring Type
Round Ring
Binder Sheet Capacity
175
Material
Polypropylene
Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14802
Zoro #
G616261878
UPC #
077711148024
Country of Origin
China

Dimensions

Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Hanging Storage 3 Ring Binder,1 in Round
Ring Type
Round Ring
Color
Green
Binder Sheet Capacity
175
Material
Polypropylene
Number of Pockets
0

Description

Hanging Storage 3 Ring Binder,1 in Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.