
Hanging Storage 3 Ring Binder, 1 in Round
Mfr # 14803
Zoro # G016261867
product price: $14.19
/eaSold in multiples of 12 for $170.28
Key Features
Binder Sheet Capacity
175
Material
Polypropylene
Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Ring Type
Round Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14803
Zoro #
G016261867
UPC #
077711148031
Country of Origin
China
Dimensions
Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Binder Sheet Capacity
175
Item
Hanging Storage 3 Ring Binder,1 in Round
Material
Polypropylene
Color
Red
Ring Type
Round Ring
Number of Pockets
0
Description
Hanging Storage 3 Ring Binder,1 in Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.