
Hanging Style Vaccine Card Holder, 4x3,
Mfr # 2922
Zoro # G002751341
product price: $69.89
/eaSold in multiples of 5 for $349.45
Key Features
Material
Polyvinyl Chloride (PVC)
Color
Clear
Features
Reusable, Secure, Top Loading, Heavy Duty, Durable, Clip-on, Landscape
Sheet Size
3" x 4"
Application/Usage
Photo ID Badge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2922
Zoro #
G002751341
UPC #
072782029227
Country of Origin
China
Dimensions
Sheet Size
3" x 4"
Media Size Supported
3" x 4"
Details
Item
Name Badge Holder
Material
Polyvinyl Chloride (PVC)
Color
Clear
Features
Reusable, Secure, Top Loading, Heavy Duty, Durable, Clip-on, Landscape
Application/Usage
Photo ID Badge
Orientation
Landscape
Description
Hanging Style Vaccine Card Holder,4x3,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.