Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Paper for Light Fabrics, 8

  • Mfr # 8938

  • Zoro # G502658874


product price: $21.89
/ea
Sold in multiples of 9 for $197.01

Key Features

Color
White
Material
Cotton
Size
8 1/2" x 11"
Standards
Letter
Sheet Size
8 1/2" x 11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8938
Zoro #
G502658874
UPC #
072782089382
Country of Origin
United States

Dimensions

Size
8 1/2" x 11"
Sheet Size
8 1/2" x 11"

Details

Item
Iron-on Transfer Paper
Color
White
Material
Cotton
Standards
Letter
Use With
InkJet Printers
Finish
Matte
Sheet Standard
Letter
Print Technology
Inkjet

Description

Heat Transfer Paper for Light Fabrics,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.