
Heavy-Duty 3 Ring Binder, 3 in Ring
Mfr # 79363
Zoro # G116261897
product price: $19.69
/eaSold in multiples of 4 for $78.76
Key Features
Ring Type
One Touch EZD Ring
Material
Polypropylene
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79363
Zoro #
G116261897
UPC #
077711793637
Country of Origin
Mexico
Dimensions
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
3 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Heavy-Duty 3 Ring Binder,3 in Ring
Ring Type
One Touch EZD Ring
Material
Polypropylene
Color
Maroon
Binder Sheet Capacity
670
Number of Pockets
4
Description
Heavy-Duty 3 Ring Binder,3 in Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.