
Heavy-Duty 3 Ring Binder, 4 in One Touch
Mfr # 79884
Zoro # G316262014
product price: $30.29
/eaSold in multiples of 4 for $121.16
Key Features
Binder Ring Size
4 in
Sheet Size
8-1/2 in x 11 in
Number of Pockets
4
Material
Polypropylene
Ring Type
One Touch EZD Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79884
Zoro #
G316262014
UPC #
077711798847
Country of Origin
Mexico
Dimensions
Binder Ring Size
4 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Number of Pockets
4
Item
Heavy-Duty 3 Ring Binder,4 in One Touch
Color
Blue
Material
Polypropylene
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
780
Description
Heavy-Duty 3 Ring Binder,4 in One Touch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.