Zoro Homepage

Heavy-Duty 3 Ring Binder, 4 in Ring

  • Mfr # 79364

  • Zoro # G416261931


product price: $27.39
/ea
Sold in multiples of 4 for $109.56

Key Features

Color
Maroon
Material
Polypropylene
Number of Pockets
4
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Ring Type
One Touch EZD Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79364
Zoro #
G416261931
UPC #
077711793644
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
4 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Heavy-Duty 3 Ring Binder,4 in Ring
Color
Maroon
Material
Polypropylene
Number of Pockets
4
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
780

Description

Heavy-Duty 3 Ring Binder,4 in Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.