Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty 3 Ring Binder, 5 in

  • Mfr # 79366

  • Zoro # G616261939


product price: $41.19
/ea
Sold in multiples of 2 for $82.38

Key Features

Sheet Size
8-1/2 in x 11 in
Color
Maroon
Ring Type
One Touch EZD Ring
Material
Polypropylene
Binder Sheet Capacity
1050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79366
Zoro #
G616261939
UPC #
077711793668
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
5 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
Maroon
Ring Type
One Touch EZD Ring
Material
Polypropylene
Item
Heavy-Duty 3 Ring Binder,5 in
Binder Sheet Capacity
1050
Number of Pockets
4

Description

Heavy-Duty 3 Ring Binder,5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.