
Heavy-Duty 3 Ring Binder, 5 in One Touch
Mfr # 79586
Zoro # G216261872
product price: $50.59
/eaSold in multiples of 2 for $101.18
Key Features
Material
Polypropylene
Sheet Size
8-1/2 in x 11 in
Number of Pockets
4
Binder Sheet Capacity
1050
Ring Type
One Touch EZD Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79586
Zoro #
G216261872
UPC #
077711795860
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
5 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Material
Polypropylene
Number of Pockets
4
Binder Sheet Capacity
1050
Color
Red
Item
Heavy-Duty 3 Ring Binder,5 in One Touch
Ring Type
One Touch EZD Ring
Description
Heavy-Duty 3 Ring Binder,5 in One Touch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.