Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty 3 Ring Binder, 5 in One Touch

  • Mfr # 79886

  • Zoro # G216262022


product price: $50.59
/ea
Sold in multiples of 2 for $101.18

Key Features

Material
Polypropylene
Number of Pockets
4
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
1050
Binder Ring Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79886
Zoro #
G216262022
UPC #
077711798861
Country of Origin
Mexico

Dimensions

Binder Ring Size
5 in
Sheet Size
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
Blue
Material
Polypropylene
Number of Pockets
4
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
1050
Item
Heavy-Duty 3 Ring Binder,5 in One Touch

Description

Heavy-Duty 3 Ring Binder,5 in One Touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.