
Heavy-Duty 3 Ring Binder, w/Label Hold
Mfr # 79993
Zoro # G216261971
product price: $20.69
/eaSold in multiples of 4 for $82.76
Key Features
Binder Ring Size
3 in
Color
Black
Number of Pockets
4
Binder Sheet Capacity
670
Ring Type
One Touch EZD Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79993
Zoro #
G216261971
UPC #
077711799936
Country of Origin
Mexico
Dimensions
Binder Ring Size
3 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Heavy-Duty 3 Ring Binder,w/Label Hold
Color
Black
Number of Pockets
4
Binder Sheet Capacity
670
Ring Type
One Touch EZD Ring
Material
Polypropylene
Description
Heavy-Duty 3 Ring Binder,w/Label Hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.