
Heavy-Duty 3 Ring Binder, w/Label Hold
Mfr # 79994
Zoro # G316261932
product price: $28.99
/eaSold in multiples of 4 for $115.96
Key Features
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Sheet Capacity
780
Color
Black
Binder Ring Size
4 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79994
Zoro #
G316261932
UPC #
077711799943
Country of Origin
Mexico
Dimensions
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
4 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Heavy-Duty 3 Ring Binder,w/Label Hold
Binder Sheet Capacity
780
Color
Black
Material
Polypropylene
Ring Type
One Touch EZD Ring
Number of Pockets
4
Description
Heavy-Duty 3 Ring Binder,w/Label Hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.