Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE68030
Zoro #
G5654756
UPC #
077711680302
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2" x 11"
Ring Size
1-1/2"
Details
Color
Royal Blue
Material
Vinyl
Cover Type
View
Ring Type
D-Ring
Item
Framed View Heavy Duty Binder
Sheet Capacity
400
Includes
Pockets
Description
Color Royal Blue, Includes Pockets, Item Framed View Heavy Duty Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.