Zoro Homepage

Heavy-Duty Binder, 2 in One-Touch Ring

  • Mfr # 79982

  • Zoro # G316262007


product price: $15.49
/ea
Sold in multiples of 6 for $92.94

Key Features

Sheet Size
8-1/2 in x 11 in
Color
Black
Ring Type
One Touch EZD Ring
Binder Ring Size
2 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79982
Zoro #
G316262007
UPC #
077711799820
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
Black
Ring Type
One Touch EZD Ring
Material
Polypropylene
Item
Heavy-Duty Binder,2 in One-Touch Ring
Number of Pockets
4
Binder Sheet Capacity
540

Description

Heavy-Duty Binder,2 in One-Touch Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.