Zoro Homepage

Heavy-Duty Binder, 2 in One-Touch Rings

  • Mfr # 79582

  • Zoro # G516261909


product price: $13.29
/ea
Sold in multiples of 6 for $79.74

Key Features

Binder Sheet Capacity
540
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Ring Type
One Touch EZD Ring
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79582
Zoro #
G516261909
UPC #
077711795822
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter

Details

Binder Sheet Capacity
540
Item
Heavy-Duty Binder,2 in One-Touch Rings
Ring Type
One Touch EZD Ring
Material
Polypropylene
Number of Pockets
4
Color
Red

Description

Heavy-Duty Binder,2 in One-Touch Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.