
Heavy-Duty Binder, 2 in One-Touch Rings
Mfr # 79882
Zoro # G916261981
product price: $13.29
/eaSold in multiples of 6 for $79.74
Key Features
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Sheet Capacity
540
Size
Letter
Ring Type
One Touch EZD Ring
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79882
Zoro #
G916261981
UPC #
077711798823
Country of Origin
Mexico
Dimensions
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
2 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Heavy-Duty Binder,2 in One-Touch Rings
Binder Sheet Capacity
540
Ring Type
One Touch EZD Ring
Color
Blue
Material
Polypropylene
Number of Pockets
4
Description
Heavy-Duty Binder,2 in One-Touch Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.