
Heavy-Duty Binder, 2" One-Touch Rings, 5
Mfr # 79992
Zoro # G602683844
product price: $11.75
/eaSold in multiples of 6 for $70.50
Key Features
Binder Sheet Capacity
540
Binder Ring Size
2 in
Color
Black
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79992
Zoro #
G602683844
UPC #
077711799929
Country of Origin
Mexico
Dimensions
Binder Ring Size
2 in
Sheet Size
8 1/2" Width x 11" Length
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Heavy-Duty Binder,2" One-Touch Rings,5
Binder Sheet Capacity
540
Color
Black
Material
Polypropylene
Binder Features
Tear Resistant, Split Resistant, Heavy Duty, One Touch Ring, Long Lasting, Label Holder, Locking Ring, Pocket
Ring Type
Ring
Number of Pockets
4
Sheet Capacity
540
Sheet Standard
Letter
Fastener Type
Ring
Fastener Location
Back-mounted
Series
EZD
Pocket Location
Internal
Description
Heavy-Duty Binder,2 In. One-Touch Rings,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.