Zoro Homepage

Heavy-Duty Binder, 3 in One-Touch Rings

  • Mfr # 79883

  • Zoro # G916262018


product price: $22.69
/ea
Sold in multiples of 4 for $90.76

Key Features

Material
Polypropylene
Color
Blue
Binder Ring Size
3 in
Number of Pockets
4
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79883
Zoro #
G916262018
UPC #
077711798830
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter

Details

Material
Polypropylene
Color
Blue
Number of Pockets
4
Item
Heavy-Duty Binder,3 in One-Touch Rings
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
670

Description

Heavy-Duty Binder,3 in One-Touch Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.