Zoro Homepage

Heavy-Duty Binder, 5" One-Touch Rings, Lab

  • Mfr # 7771179996

  • Zoro # G2119584


product price: $44.89
/ea
Sold in multiples of 2 for $89.78

Key Features

Binder Sheet Capacity
1050
Binder Ring Size
5 in
Color
Black
Sheet Size
8 1/2 in W x 11 in L
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771179996
Zoro #
G2119584
UPC #
077711799967
Country of Origin
Mexico

Dimensions

Binder Ring Size
5 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Heavy-Duty Binder,5" One-Touch Rings,Lab
Binder Sheet Capacity
1050
Color
Black
Material
Polypropylene
Binder Features
Pocket, Label Holder, Tear Resistant, Long Lasting, One Touch Ring, Heavy Duty, Split Resistant
Ring Type
Standard Ring
Number of Pockets
4
Type
Reference Binder
Pocket Location
Internal
Sheet Standard
Letter
Fastener Location
Back-Mounted

Description

Item Heavy-Duty Binder,5 In. One-Touch Rings,Lab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.