Zoro Homepage

Heavy-Duty Binder, 5in One-Touch Rings,

  • Mfr # 79986

  • Zoro # G116261989


product price: $54.89
/ea
Sold in multiples of 2 for $109.78

Key Features

Ring Type
One Touch EZD Ring
Color
Black
Binder Ring Size
5 in
Material
Polypropylene
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79986
Zoro #
G116261989
UPC #
077711799868
Country of Origin
Mexico

Dimensions

Binder Ring Size
5 in
Sheet Size
8-1/2 in x 11 in
Size
Letter

Details

Item
Heavy-Duty Binder,5in One-Touch Rings,
Ring Type
One Touch EZD Ring
Color
Black
Material
Polypropylene
Number of Pockets
4
Binder Sheet Capacity
1050

Description

Heavy-Duty Binder,5in One-Touch Rings,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.