Shop AVERY
See all product information
Create Account
Heavy-duty Binder, One-Touch Rings, DuraHinge
- Mfr # 79-885
- Zoro # G323365876
product price:Â
$
12.95
/ea
Key Features
Series
EZD
Sheet Size
8-1/2 in x 11 in
Binder Type
Ring
Material
Polypropylene
Binder Features
Pocket, One Touch Ring, Long Lasting, Split Resistant, PVC-free, Heavy Duty, Tear Resistant, Locking Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79-885
- Zoro #
- G323365876
- UPC #
- 77711798854
- Country of Origin
- Mexico
- Series
- EZD
- Binder Type
- Ring
- Material
- Polypropylene
- Binder Features
- Pocket, One Touch Ring, Long Lasting, Split Resistant, PVC-free, Heavy Duty, Tear Resistant, Locking Ring
- Number of Pockets
- 4
- Sheet Standard
- Letter
- Fastener Location
- Back-mounted
- Item
- Reference Binder
- Color
- Blue
- Pocket Location
- Internal
- Binder Sheet Capacity
- 400
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Binder Ring Size
- 1-1/2 in
- Binder Size Capacity
- 1-1/2 in
Description
DuraHinge design that's stronger, lasts longer and resists tearing, DuraEdge makes the sides and top more pliable to resist splitting, Deep-texture film offers a smoother finish for high-quality look and feel, Wide binder panels fully cover standard dividers and sheet protectors, Pages lie flat with back-mounted rings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.