
Heavy-Duty Dual Color 3 Ring Binder, 1/2
Mfr # 17881
Zoro # G116261866
product price: $9.39
/eaSold in multiples of 6 for $56.34
Key Features
Binder Ring Size
1/2 in
Sheet Size
8-1/2 in x 11 in
Number of Pockets
4
Ring Type
One Touch Slant Ring
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17881
Zoro #
G116261866
UPC #
077711178816
Country of Origin
Mexico
Dimensions
Binder Ring Size
1/2 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Color
Mint/Coral
Number of Pockets
4
Ring Type
One Touch Slant Ring
Item
Heavy-Duty Dual Color 3 Ring Binder,1/2"
Material
Polypropylene
Binder Sheet Capacity
135
Description
Heavy-Duty Dual Color 3 Ring Binder,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.