Zoro Homepage

Heavy-Duty Framed View 3 Ring Binder, 0.

  • Mfr # 68050

  • Zoro # G802683989


product price: $11.19
/ea
Sold in multiples of 12 for $134.28

Key Features

Binder Sheet Capacity
135
Binder Ring Size
1/2 in
Sheet Size
8 1/2" Width x 11" Length
Material
Vinyl
Binder Features
Heavy Duty, Pocket, Business Card Holder, Gap-free Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68050
Zoro #
G802683989
UPC #
077711680500
Country of Origin
Mexico

Dimensions

Binder Ring Size
1/2 in
Sheet Size
8 1/2" Width x 11" Length
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Heavy-Duty Framed View 3 Ring Binder,0.
Binder Sheet Capacity
135
Color
Black
Material
Vinyl
Binder Features
Heavy Duty, Pocket, Business Card Holder, Gap-free Ring
Ring Type
Slant Ring
Number of Pockets
2
Sheet Capacity
135
Number of Fasteners
3
Sheet Standard
Letter
Fastener Type
Slant Ring
Fastener Location
Back-mounted
Pocket Location
Internal

Description

Heavy-Duty Framed View 3 Ring Binder,0.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.