Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Industrial SDS Binder, 3" One-

  • Mfr # 7771118952

  • Zoro # G2119076


product price: $31.15
/ea
Sold in multiples of 4 for $124.60

Key Features

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Number of Pockets
4
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
670
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771118952
Zoro #
G2119076
UPC #
077711189522
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
3 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Heavy-Duty Industrial SDS Binder,3" One-
Number of Pockets
4
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
670

Description

Item Heavy-Duty Industrial SDS Binder,3 In. One-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.