Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty View 3 Ring Binder, 0.5" One

  • Mfr # 79380

  • Zoro # G702684000


product price: $11.29
/ea
Sold in multiples of 6 for $67.74

Key Features

Binder Sheet Capacity
135
Binder Ring Size
1/2 in
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Binder Features
Long Lasting, One Touch Ring, Tear Resistant, Heavy Duty, Pocket, Split Resistant, Durable Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79380
Zoro #
G702684000
UPC #
077711793804
Country of Origin
Mexico

Dimensions

Binder Ring Size
1/2 in
Sheet Size
8 1/2" Width x 11" Length
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Heavy-Duty View 3 Ring Binder,0.5" One
Binder Sheet Capacity
135
Color
White
Material
Polypropylene
Binder Features
Long Lasting, One Touch Ring, Tear Resistant, Heavy Duty, Pocket, Split Resistant, Durable Hinge
Ring Type
Slant Ring
Number of Pockets
4
Sheet Capacity
135
Sheet Standard
Letter
Fastener Location
Back-mounted
Pocket Location
Internal
Fastener Type
Slant Ring

Description

Heavy-Duty View 3 Ring Binder,0.5 In. One

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.