Zoro Homepage

Heavy-Duty View 3 Ring Binder, 0.5" One

  • Mfr # 79381

  • Zoro # G302658876


product price: $11.29
/ea
Sold in multiples of 6 for $67.74

Key Features

Binder Sheet Capacity
135
Binder Ring Size
1/2 in
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Binder Features
Long Lasting, Pocket, Durable Hinge, One Touch Ring, Tear Resistant, Split Resistant, Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79381
Zoro #
G302658876
UPC #
077711793811
Country of Origin
Mexico

Dimensions

Binder Ring Size
1/2 in
Sheet Size
8 1/2" Width x 11" Length
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Heavy-Duty View 3 Ring Binder,0.5" One
Binder Sheet Capacity
135
Color
Black
Material
Polypropylene
Binder Features
Long Lasting, Pocket, Durable Hinge, One Touch Ring, Tear Resistant, Split Resistant, Heavy Duty
Ring Type
Slant Ring
Number of Pockets
4
Sheet Capacity
135
Sheet Standard
Letter
Fastener Location
Back-mounted
Fastener Type
Slant Ring
Pocket Location
Internal

Description

Heavy-Duty View 3 Ring Binder,0.5 In. One

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.