Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty View 3 Ring Binder, 1 in

  • Mfr # 79770

  • Zoro # G216261957


product price: $9.49
/ea
Sold in multiples of 12 for $113.88

Key Features

Sheet Size
8-1/2 in x 11 in
Ring Type
One Touch EZD Ring
Material
Polypropylene
Binder Sheet Capacity
275
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79770
Zoro #
G216261957
UPC #
077711797703
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Ring Type
One Touch EZD Ring
Color
Chartreuse
Material
Polypropylene
Binder Sheet Capacity
275
Number of Pockets
4
Item
Heavy-Duty View 3 Ring Binder,1 in

Description

Heavy-Duty View 3 Ring Binder,1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.