
Heavy-Duty View 3 Ring Binder, 1 in
Mfr # 79771
Zoro # G916261936
product price: $9.49
/eaSold in multiples of 12 for $113.88
Key Features
Material
Polypropylene
Binder Sheet Capacity
275
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Ring Type
One Touch EZD Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79771
Zoro #
G916261936
UPC #
077711797710
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Heavy-Duty View 3 Ring Binder,1 in
Color
Purple
Material
Polypropylene
Binder Sheet Capacity
275
Ring Type
One Touch EZD Ring
Number of Pockets
4
Description
Heavy-Duty View 3 Ring Binder,1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.