
Heavy-Duty View 3 Ring Binder, 1 In
Mfr # 79799
Zoro # G302658883
product price: $9.69
/eaSold in multiples of 12 for $116.28
Key Features
Binder Sheet Capacity
250
Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Ring Type
One Touch Slant Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79799
Zoro #
G302658883
UPC #
077711797994
Country of Origin
Mexico
Dimensions
Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Heavy-Duty View 3 Ring Binder,1 In
Binder Sheet Capacity
250
Color
White
Material
Polypropylene
Ring Type
One Touch Slant Ring
Number of Pockets
4
Description
Heavy-Duty View 3 Ring Binder,1 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.