Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty View 3 Ring Binder, 1 In

  • Mfr # 79865

  • Zoro # G216261995


product price: $9.69
/ea
Sold in multiples of 6 for $58.14

Key Features

Binder Ring Size
1 in
Number of Pockets
4
Binder Sheet Capacity
250
Ring Type
One Touch Slant Ring
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79865
Zoro #
G216261995
UPC #
077711798656
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
Gray
Number of Pockets
4
Binder Sheet Capacity
250
Item
Heavy-Duty View 3 Ring Binder,1 In
Ring Type
One Touch Slant Ring
Material
Polypropylene

Description

Heavy-Duty View 3 Ring Binder,1 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.