Zoro Homepage

Heavy-Duty View 3 Ring Binder, 1 in Slant

  • Mfr # 72124

  • Zoro # G316261871


product price: $15.89
/ea
Sold in multiples of 6 for $95.34

Key Features

Material
Polypropylene
Sheet Size
11 in x 17 in
Binder Sheet Capacity
250
Number of Pockets
2
Binder Ring Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72124
Zoro #
G316261871
UPC #
077711721241
Country of Origin
Mexico

Dimensions

Sheet Size
11 in x 17 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
11 in x 17 in
Size
Tabloid

Details

Material
Polypropylene
Binder Sheet Capacity
250
Number of Pockets
2
Item
Heavy-Duty View 3 Ring Binder,1 in Slant
Color
White
Ring Type
Slant Ring

Description

Heavy-Duty View 3 Ring Binder,1 in Slant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.