Zoro Homepage

Heavy-Duty View 3 Ring Binder, 1.5 In

  • Mfr # 79108

  • Zoro # G216261933


product price: $13.49
/ea
Sold in multiples of 12 for $161.88

Key Features

Color
Green
Material
Polypropylene
Binder Ring Size
1-1/2 in
Binder Sheet Capacity
400
Ring Type
One Touch EZD Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79108
Zoro #
G216261933
UPC #
077711791084
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
Green
Material
Polypropylene
Binder Sheet Capacity
400
Ring Type
One Touch EZD Ring
Item
Heavy-Duty View 3 Ring Binder,1.5 In
Number of Pockets
4

Description

Heavy-Duty View 3 Ring Binder,1.5 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.