
Heavy-Duty View 3 Ring Binder, 1.5 in
Mfr # 79775
Zoro # G516261992
product price: $12.49
/eaSold in multiples of 12 for $149.88
Key Features
Sheet Size
8-1/2 in x 11 in
Ring Type
One Touch EZD Ring
Binder Ring Size
1-1/2 in
Binder Sheet Capacity
400
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79775
Zoro #
G516261992
UPC #
077711797758
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Color
Pacific Blue
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
400
Material
Polypropylene
Number of Pockets
4
Item
Heavy-Duty View 3 Ring Binder,1.5 in
Description
Heavy-Duty View 3 Ring Binder,1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.