Zoro Homepage

Heavy-Duty View 3 Ring Binder, 2 in Slant

  • Mfr # 72126

  • Zoro # G116261880


product price: $16.69
/ea
Sold in multiples of 6 for $100.14

Key Features

Material
Polypropylene
Binder Ring Size
2 in
Binder Sheet Capacity
530
Ring Type
Slant Ring
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72126
Zoro #
G116261880
UPC #
077711721265
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Sheet Size
11 in x 17 in
Paper Size (ex: 8 x 11)
11 in x 17 in
Size
Tabloid
Paper Size (ex: 8" x 11")
11 in x 17 in

Details

Item
Heavy-Duty View 3 Ring Binder,2 in Slant
Material
Polypropylene
Binder Sheet Capacity
530
Ring Type
Slant Ring
Number of Pockets
2
Color
White

Description

Heavy-Duty View 3 Ring Binder,2 in Slant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.