Zoro Homepage

Heavy-Duty View 3 Ring Binder, 3 in, PK2

  • Mfr # 39701

  • Zoro # G816261937


product price: $42.19
/pk 2, $21.10/ea

Key Features

Binder Ring Size
3 in
Number of Pockets
4
Color
Red
Ring Type
One Touch EZD Ring
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39701
Zoro #
G816261937
UPC #
077711397019
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Heavy-Duty View 3 Ring Binder,3 in
Number of Pockets
4
Color
Red
Ring Type
One Touch EZD Ring
Material
Polypropylene
Binder Sheet Capacity
670

Description

Heavy-Duty View 3 Ring Binder,3 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.