Zoro Homepage

Heavy-Duty View 3 Ring Binder, 4 in, PK2

  • Mfr # 79875

  • Zoro # G916261868


product price: $49.69
/pk 2, $24.85/ea

Key Features

Ring Type
One Touch Slant Ring
Material
Polypropylene
Color
White
Number of Pockets
4
Binder Ring Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79875
Zoro #
G916261868
UPC #
077711798755
Country of Origin
Mexico

Dimensions

Binder Ring Size
4 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter

Details

Item
Heavy-Duty View 3 Ring Binder,4 in
Ring Type
One Touch Slant Ring
Material
Polypropylene
Color
White
Number of Pockets
4
Binder Sheet Capacity
760

Description

Heavy-Duty View 3 Ring Binder,4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.