
Heavy-Duty View 3 Ring Binder, 5 In
Mfr # 79327
Zoro # G716261921
product price: $53.49
/eaSold in multiples of 2 for $106.98
Key Features
Color
Red
Material
Polypropylene
Binder Ring Size
5 in
Ring Type
One Touch EZD Ring
Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79327
Zoro #
G716261921
UPC #
077711793279
Country of Origin
Mexico
Dimensions
Binder Ring Size
5 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Heavy-Duty View 3 Ring Binder,5 In
Color
Red
Material
Polypropylene
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
1050
Number of Pockets
4
Description
Heavy-Duty View 3 Ring Binder,5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.