
Heavy-Duty View 3 Ring Binder, 5 in
Mfr # 79806
Zoro # G716262010
product price: $53.49
/eaSold in multiples of 2 for $106.98
Key Features
Binder Sheet Capacity
1050
Sheet Size
8-1/2 in x 11 in
Number of Pockets
4
Binder Ring Size
5 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79806
Zoro #
G716262010
UPC #
077711798069
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
5 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Binder Sheet Capacity
1050
Item
Heavy-Duty View 3 Ring Binder,5 in
Number of Pockets
4
Material
Polypropylene
Color
Navy Blue
Ring Type
One Touch EZD Ring
Description
Heavy-Duty View 3 Ring Binder,5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.