
Heavy-Duty View 3 Ring Binder
Mfr # 79819
Zoro # G016262000
product price: $13.29
/eaSold in multiples of 6 for $79.74
Key Features
Number of Pockets
4
Binder Sheet Capacity
375
Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Ring Type
One Touch Slant Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79819
Zoro #
G016262000
UPC #
077711798199
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Number of Pockets
4
Binder Sheet Capacity
375
Color
Sage
Item
Heavy-Duty View 3 Ring Binder
Material
Polypropylene
Ring Type
One Touch Slant Ring
Description
Heavy-Duty View 3 Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.