Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty View Binder, 1-1/2" One-Touch

  • Mfr # 7771179195

  • Zoro # G2119365


product price: $11.95
/ea
Sold in multiples of 12 for $143.40

Key Features

Binder Sheet Capacity
400
Binder Ring Size
1.50 in
Color
White
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771179195
Zoro #
G2119365
UPC #
077711791954
Country of Origin
Mexico

Dimensions

Binder Ring Size
1.50 in
Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
1 1/2 in

Details

Item
Ring Binder
Binder Sheet Capacity
400
Color
White
Number of Rings
400
Material
Polypropylene
Binder Features
Adhesive, Clear Overlay, Heavy Duty, Locking Ring, Long Lasting, One Touch Ring, Pocket, PVC-free, Split Resistant, Tear Resistant, UV Resistant
Ring Type
Ring
Number of Pockets
4

Description

Item Heavy-Duty View Binder,1-1/2 In. One-Touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.