Heavy-Duty View Binder 1-1/2" Slant Ring
Mfr # 7771117142
Zoro # G2118988
product price: $11.29
/eaSold in multiples of 12 for $135.48
Key Features
Binder Sheet Capacity
375
Color
White
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
375
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7771117142
Zoro #
G2118988
UPC #
077711171428
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
1 1/2 in
Details
Item
Ring Binder
Binder Sheet Capacity
375
Color
White
Number of Rings
375
Material
Polypropylene
Binder Features
Adhesive, Antimicrobial, Durable, Heavy Duty, Pocket, Recyclable, UV Resistant
Ring Type
Slant Ring
Number of Pockets
4
Description
Item Heavy-Duty View Binder 1-1/2 In. Slant Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.