Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty View Binder, 1" One Touch Sla

  • Mfr # 79830

  • Zoro # G902658801


product price: $9.79
/ea
Sold in multiples of 12 for $117.48

Key Features

Binder Ring Size
1 in
Color
Black, White, Pacific Blue, Red, Yellow
Material
Polypropylene
Ring Type
One Touch Slant Ring
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79830
Zoro #
G902658801
UPC #
077711798304
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Heavy-Duty View Binder,1" One Touch Sla
Color
Black, White, Pacific Blue, Red, Yellow
Material
Polypropylene
Ring Type
One Touch Slant Ring
Number of Pockets
4
Binder Sheet Capacity
250

Description

Heavy-Duty View Binder,1 In. One Touch Sla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.